Off-White UHMW Film Stock 24" L x 18" W x 0.015" Thick
Mfr # 461XV-PB-1802
Zoro # G9524439
product price:Â $64.19
/eaKey Features
Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
18"
Plastic Length
24"
Plastic Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
461XV-PB-1802
Zoro #
G9524439
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
0.015"
Plastic Width
18"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
24"
Width
18"
Thickness
0.015"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
18 in W x 24 in L
Description
Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 0.015 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.