Off-White UHMW Film Stock 24" L x 18" W x 0.030" Thick

  • Mfr # 461XXXI-PB-1802

  • Zoro # G9524448


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.030"
Plastic Width
18"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XXXI-PB-1802
Zoro #
G9524448
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.030"
Plastic Width
18"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
18"
Thickness
0.030"
Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
18 in W x 24 in L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-0.005 in
Impact Strength
0.8 ft-lb/in
Color Code
2025
Tensile Strength
5,000 psi
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Standards
3-A Dairy, FDA, USDA
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
UV Resistant
No
Plastic Density
58.058 lb/cu ft
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.005 in
Grade
Standard
Impact Strength Rating
Poor
Water Absorption
0 %
Minimum Temperature
-20 Degrees F
Shape
Rectangle
Weight
1.836 lb
Plastic Hardness
68D
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant
Product Form
Roll
Shore Hardness
68 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 0.03 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.