Off-White UHMW Film Stock 24" L x 2" W x 0.003" Thick

  • Mfr # 461III-PB-0202

  • Zoro # G9524210


product price:  $1.59
/ea
Sold in multiples of 7 for $11.13

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
2"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461III-PB-0202
Zoro #
G9524210
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
2"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
2"
Length
24"
Thickness
0.003"
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Color Code
2025
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Tensile Strength
5,000 psi
Material Type
Virgin Food Contact Grade
Impact Strength
0.8 ft-lb/in
Thickness Tolerance
+/-0.005 in
Material Color Family
Off-White
Standards
3-A Dairy, FDA, USDA
Operating Temp. Range
-22 Degrees to 180 Degrees F
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
UV Resistant
No
Shape
Rectangle
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Machinability
100 %
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Friction Coefficient
0.15
Impact Strength Rating
Poor
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Plastic Hardness
68D
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Density
58.058 lb/cu ft
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Water Absorption
0 %
Weight
0.02 lb
Plastic Clarity
Opaque
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
Shore Hardness
68 Shore D
Product Type
Plastic Film
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.