Off-White UHMW Film Stock 25 ft. L x 18" W x 0.005" Thick

  • Mfr # 461V-PB-1825

  • Zoro # G9526441


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
18"
Plastic Length
25 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461V-PB-1825
Zoro #
G9526441
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
18"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
25 ft.
Thickness
0.005"
Width
18"
Nominal Size
18 in W x 25 ft L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Standards
3-A Dairy, FDA, USDA
Color Code
2025
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Thickness Tolerance
+/-0.005 in
Elongation
350 %
Material
UHMW Polyethylene
Backing Type
No Backing
Grade
Standard
Friction Coefficient
0.15
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
68D
Water Absorption
0 %
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
Water Absorption Rating
Excellent
Machinability
100 %
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Weight
0.319 lb
Shape
Rectangle
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Product Type
Plastic Film
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 18 in, Plastic Thickness 5 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.