Shop ZORO SELECT

Off-White UHMW Film Stock 25 ft. L x 2" W x 0.003" Thick

  • Mfr # 461III-PB-0225
  • Zoro # G9526310

product price: 
$
17.29
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003 in (3 mil)
Plastic Width
2"
Plastic Length
25 ft.
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461III-PB-0225
Zoro #
G9526310
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.003 in (3 mil)
Plastic Width
2"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
2"
Length
25 ft.
Thickness
0.003"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 25 ft L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Impact Strength
0.8 ft-lb/in
Color Code
2025
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Standards
3-A Dairy, FDA, USDA
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-0.005 in
Tensile Strength
5,000 psi
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Material
UHMW Polyethylene
Backing Type
No Backing
Elongation
350 %
Weight
0.021 lb
Plastic Density
58.058 lb/cu ft
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
UV Resistant
No
Plastic Hardness
68D
Water Absorption
0 %
Tensile Strength Rating
Good
Wear Factor
Excellent
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Machinability
100 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
18 %
Product Form
Roll
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Film
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 2 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.