Off-White UHMW Film Stock 25 ft. L x 3" W x 0.003" Thick

  • Mfr # 461III-PB-0325

  • Zoro # G9526417


product price:  $24.49
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
3"
Plastic Length
25 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461III-PB-0325
Zoro #
G9526417
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
3"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
25 ft.
Thickness
0.003"
Width
3"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 25 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Material Type
Virgin Food Contact Grade
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Color Code
2025
Operating Temp. Range
-22 Degrees to 180 Degrees F
Elongation
350 %
Material
UHMW Polyethylene
Backing Type
No Backing
Grade
Standard
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Machinability
100 %
Plastic Density
58.058 lb/cu ft
Plastic Clarity
Opaque
Shape
Rectangle
UV Resistant
No
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Weight
0.032 lb
Plastic Hardness
68D
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Friction Coefficient
0.15
Water Absorption
0 %
Product Type
Plastic Film
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D
Light Transmission
18 %
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Product Form
Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 3 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.