Off-White UHMW Film Stock 25 ft. L x 6" W x 0.005" Thick

  • Mfr # 461V-PB-0625
  • Zoro # G9526380
product price: 
$
88.15
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005 in (5 mil)
Plastic Width
6"
Plastic Length
25 ft.
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461V-PB-0625
Zoro #
G9526380
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.005 in (5 mil)
Plastic Width
6"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
6"
Length
25 ft.
Thickness
0.005"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 25 ft L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Impact Strength
0.8 ft-lb/in
Thickness Tolerance
+/-0.005 in
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Tensile Strength
5,000 psi
Color Code
2025
Standards
3-A Dairy, FDA, USDA
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Plastic Density
58.058 lb/cu ft
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Plastic Clarity
Opaque
Grade
Standard
Weight
0.106 lb
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Machinability
100 %
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Impact Strength Rating
Poor
Plastic Hardness
68D
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Water Absorption
0 %
Flexural Modulus
80,000 psi
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Film
UV-Resistant
Not UV-Resistant
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 6 in, Plastic Thickness 5 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.