Off-White UHMW Film Stock 36" L x 12" W x 0.003" Thick

  • Mfr # 461III-PB-1203

  • Zoro # G9524728


product price:  $10.99
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
12"
Plastic Length
36"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461III-PB-1203
Zoro #
G9524728
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
12"
Plastic Length
36"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.003"
Width
12"
Length
36"
Nominal Size
12 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Color Code
2025
Standards
3-A Dairy, FDA, USDA
Impact Strength
0.8 ft-lb/in
Material Type
Virgin Food Contact Grade
Thickness Tolerance
+/-0.005 in
Tensile Strength
5,000 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Plastic Density
58.058 lb/cu ft
Machinability
100 %
Friction Rating
Very Slippery
Friction Coefficient
0.15
Minimum Temperature
-20 Degrees F
UV Resistant
No
Water Absorption
0 %
Plastic Hardness
68D
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.005 in
Shape
Rectangle
Wear Factor
Excellent
Grade
Standard
Weight
0.184 lb
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Coefficient of Thermal Expansion
11 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
18 %
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
Product Type
Plastic Film
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.