Shop ZORO SELECT

Off-White UHMW Film Stock 36" L x 12" W x 0.015" Thick

  • Mfr # 461XV-PB-1203
  • Zoro # G9524621

product price: 
$
66.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015 in
Plastic Width
12"
Plastic Length
36"
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461XV-PB-1203
Zoro #
G9524621
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.015 in
Plastic Width
12"
Plastic Length
36"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.015"
Width
12"
Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 36 in L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Impact Strength
0.8 ft-lb/in
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Material Color Family
Off-White
Tensile Strength
5,000 psi
Color Code
2025
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Type
Virgin Food Contact Grade
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Plastic Density
58.058 lb/cu ft
UV Resistant
No
Water Absorption
0 %
Grade
Standard
Wear Factor
Excellent
Machinability
100 %
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Shape
Rectangle
Plastic Clarity
Opaque
Weight
0.918 lb
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
68D
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
FDA Compliance
21 CFR 177.1550
Shore Hardness
68 Shore D
Flexural Modulus
80,000 psi
Light Transmission
18 %
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Dielectric Strength
3,000 V/mil
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Roll
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.015 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.