Off-White UHMW Film Stock 36" L x 12" W x 0.030" Thick

  • Mfr # 461XXXI-PB-1203

  • Zoro # G9524658


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.030"
Plastic Width
12"
Plastic Length
36"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XXXI-PB-1203
Zoro #
G9524658
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.030"
Plastic Width
12"
Plastic Length
36"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.030"
Length
36"
Width
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Impact Strength
0.8 ft-lb/in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Color Code
2025
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Tensile Strength
5,000 psi
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Thickness Tolerance
+/-0.005 in
Material Color Family
Off-White
Elongation
350 %
Material
UHMW Polyethylene
Backing Type
No Backing
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Water Absorption
0 %
Machinability
100 %
Plastic Hardness
68D
Grade
Standard
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Friction Coefficient
0.15
Plastic Thickness Tolerance
+/-0.005 in
Weight
1.836 lb
Wear Factor
Excellent
UV Resistant
No
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Shape
Rectangle
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Roll
Product Form
Roll
Light Transmission
18 %
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Shore Hardness
68 Shore D
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.03 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.