Off-White UHMW Film Stock 36" L x 18" W x 0.010" Thick

  • Mfr # 461X-PB-1803

  • Zoro # G9524840


product price:  $64.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
36"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461X-PB-1803
Zoro #
G9524840
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
36"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
18"
Thickness
0.010"
Length
36"
Nominal Size
18 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Color Code
2025
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Material Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Material Color Family
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material
UHMW
Backing Type
No Backing
Elongation
350 %
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Shape
Rectangle
Machinability
100 %
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Grade
Standard
Plastic Clarity
Opaque
UV Resistant
No
Friction Rating
Very Slippery
Wear Factor
Excellent
Weight
0.918 lb
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Density
58.058 lb/cu ft
Plastic Hardness
68D
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.15
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
Product Form
Roll
Shore Hardness
68 Shore D
Flexural Modulus
80,000 psi
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 18 in, Plastic Thickness 0.01 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.