Off-White UHMW Film Stock 36" L x 3" W x 0.020" Thick

  • Mfr # 461XX-PB-0303

  • Zoro # G9524597


product price:  $22.49
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
3"
Plastic Length
36"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XX-PB-0303
Zoro #
G9524597
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
3"
Plastic Length
36"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.020"
Length
36"
Width
3"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
3 in W x 36 in L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-0.005 in
Standards
3-A Dairy, FDA, USDA
Color Code
2025
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Material
UHMW Polyethylene
Backing Type
No Backing
Elongation
350 %
Maximum Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
68D
Friction Rating
Very Slippery
UV Resistant
No
Shape
Rectangle
Grade
Standard
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Friction Coefficient
0.15
Machinability
100 %
Weight
0.306 lb
Wear Factor
Excellent
Water Absorption
0 %
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-0.005 in
Corrosion and Chemical Resistance
Good
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Flexural Modulus
80,000 psi
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
Light Transmission
18 %
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.