Off-White UHMW Film Stock 36" L x 6" W x 0.003" Thick

  • Mfr # 461III-PB-0603

  • Zoro # G9524831


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
6"
Plastic Length
36"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461III-PB-0603
Zoro #
G9524831
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
6"
Plastic Length
36"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
36"
Width
6"
Thickness
0.003"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 36 in L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Impact Strength
0.8 ft-lb/in
Standards
3-A Dairy, FDA, USDA
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-0.005 in
Color Code
2025
Tensile Strength
5,000 psi
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Water Absorption
0 %
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
Plastic Clarity
Opaque
Plastic Hardness
68D
Shape
Rectangle
Water Absorption Rating
Excellent
Weight
0.092 lb
Tensile Strength Rating
Good
Grade
Standard
UV Resistant
No
Machinability
100 %
Plastic Hardness Rating
Medium
Product Type
Plastic Film
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant
Shore Hardness
68 Shore D
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
18 %

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 6 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.