Off-White UHMW Film Stock 48" L x 18" W x 0.010" Thick

  • Mfr # 461X-PB-1804

  • Zoro # G9525190


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461X-PB-1804
Zoro #
G9525190
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.010"
Width
18"
Length
48"
Nominal Size
18 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Tensile Strength
5,000 psi
Thickness Tolerance
+/-0.005 in
Impact Strength
0.8 ft-lb/in
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Operating Temp. Range
-22 Degrees to 180 Degrees F
Color Code
2025
Elongation
350 %
Backing Type
No Backing
Material
UHMW
Maximum Temperature
180 Degrees F
Water Absorption
0 %
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness
68D
Water Absorption Rating
Excellent
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Friction Rating
Very Slippery
Weight
1.224 lb
Corrosion and Chemical Resistance
Good
UV Resistant
No
Friction Coefficient
0.15
Tensile Strength Rating
Good
Grade
Standard
Shape
Rectangle
Plastic Density
58.058 lb/cu ft
Plastic Hardness Rating
Medium
Machinability
100 %
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
Metal Detectable
Not Metal Detectable
Product Type
Plastic Roll
Product Form
Roll
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 18 in, Plastic Thickness 0.01 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.