Off-White UHMW Film Stock 48" L x 18" W x 0.015" Thick

  • Mfr # 461XV-PB-1804

  • Zoro # G9525166


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
18"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XV-PB-1804
Zoro #
G9525166
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
18"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.015"
Length
48"
Width
18"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
18 in W x 48 in L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
5,000 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Impact Strength
0.8 ft-lb/in
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Color Code
2025
Material Type
Virgin Food Contact Grade
Material Color Family
Off-White
Backing Type
No Backing
Material
UHMW Polyethylene
Elongation
350 %
Plastic Clarity
Opaque
Tensile Strength Rating
Good
UV Resistant
No
Machinability
100 %
Minimum Temperature
-20 Degrees F
Weight
1.836 lb
Plastic Hardness
68D
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Shape
Rectangle
Grade
Standard
Impact Strength Rating
Poor
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Plastic Density
58.058 lb/cu ft
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Water Absorption
0 %
Light Transmission
18 %
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Dielectric Strength
3,000 V/mil
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Roll

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 18 in, Plastic Thickness 0.015 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.