Off-White UHMW Film Stock 48" L x 24" W x 0.020" Thick

  • Mfr # 461XX-PB-2404

  • Zoro # G9525069


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XX-PB-2404
Zoro #
G9525069
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
24"
Thickness
0.020"
Length
48"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Thickness Tolerance
+/-0.005 in
Color Code
2025
Impact Strength
0.8 ft-lb/in
Tensile Strength
5,000 psi
Standards
3-A Dairy, FDA, USDA
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Operating Temp. Range
-22 Degrees to 180 Degrees F
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Machinability
100 %
Friction Coefficient
0.15
Water Absorption
0 %
Plastic Hardness
68D
Wear Factor
Excellent
UV Resistant
No
Shape
Rectangle
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Good
Grade
Standard
Weight
3.264 lb
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Friction Rating
Very Slippery
Light Transmission
18 %
Flexural Modulus
80,000 psi
Shore Hardness
68 Shore D
Product Form
Roll
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.