Off-White UHMW Film Stock 48" L x 6" W x 0.005" Thick

  • Mfr # 461V-PB-0604

  • Zoro # G9524895


product price:  $14.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461V-PB-0604
Zoro #
G9524895
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
48"
Width
6"
Thickness
0.005"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 48 in L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Tensile Strength
5,000 psi
Thickness Tolerance
+/-0.005 in
Color Code
2025
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Material Color Family
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Impact Strength
0.8 ft-lb/in
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Plastic Density
58.058 lb/cu ft
Machinability
100 %
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Impact Strength Rating
Poor
Weight
0.204 lb
Shape
Rectangle
Tensile Strength Rating
Good
Plastic Hardness
68D
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
UV Resistant
No
Grade
Standard
Coefficient of Thermal Expansion
11 x 10^-5
Product Type
Plastic Film
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Product Form
Roll
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 5 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.