Off-White UHMW Film Stock 48" L x 6" W x 0.010" Thick

  • Mfr # 461X-PB-0604

  • Zoro # G9525209


product price:  $28.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
6"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-PB-0604
Zoro #
G9525209
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
6"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
48"
Width
6"
Thickness
0.010"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
6 in W x 48 in L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Standards
3-A Dairy, FDA, USDA
Color Code
2025
Tensile Strength
5,000 psi
Thickness Tolerance
+/-0.005 in
Material Color Family
Off-White
Impact Strength
0.8 ft-lb/in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Elongation
350 %
Backing Type
No Backing
Material
UHMW
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
UV Resistant
No
Plastic Hardness
68D
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
Water Absorption
0 %
Friction Coefficient
0.15
Grade
Standard
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.005 in
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Weight
0.408 lb
Plastic Clarity
Opaque
Plastic Density
58.058 lb/cu ft
Machinability
100 %
Shape
Rectangle
Friction Rating
Very Slippery
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Roll
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.01 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.