Off-White UHMW Film Stock 60" L x 12" W x 0.010" Thick

  • Mfr # 461X-PB-1205

  • Zoro # G9525419


product price:  $71.69
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
60"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-PB-1205
Zoro #
G9525419
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
12"
Plastic Length
60"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
12"
Thickness
0.010"
Length
60"
Nominal Size
5 in W x 12 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Color Code
2025
Tensile Strength
5,000 psi
Standards
3-A Dairy, FDA, USDA
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-0.005 in
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Impact Strength
0.8 ft-lb/in
Elongation
350 %
Backing Type
No Backing
Material
UHMW
Weight
0.085 lb
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
Friction Rating
Very Slippery
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Water Absorption
0 %
Plastic Density
58.058 lb/cu ft
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
Shape
Rectangle
Impact Strength Rating
Poor
Plastic Hardness
68D
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
UV Resistant
No
Wear Factor
Excellent
Grade
Standard
Light Transmission
18 %
Coefficient of Thermal Expansion
11 x 10^-5
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 ft, Plastic Width 5 in, Plastic Thickness 0.01 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.