Off-White UHMW Film Stock 60" L x 12" W x 0.015" Thick

  • Mfr # 461XV-PB-1205

  • Zoro # G9525498


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
60"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XV-PB-1205
Zoro #
G9525498
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
60"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.015"
Length
60"
Width
12"
Nominal Size
5 in W x 12 ft L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Type
Virgin Food Contact Grade
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Off-White
Color Code
2025
Thickness Tolerance
+/-0.005 in
Standards
3-A Dairy, FDA, USDA
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Impact Strength
0.8 ft-lb/in
Tensile Strength
5,000 psi
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Maximum Temperature
180 Degrees F
Shape
Rectangle
Water Absorption
0 %
Impact Strength Rating
Poor
Machinability
100 %
Water Absorption Rating
Excellent
Plastic Hardness
68D
Weight
0.128 lb
Grade
Standard
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Plastic Density
58.058 lb/cu ft
Plastic Thickness Tolerance
+/-0.005 in
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
UV Resistant
No
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Friction Coefficient
0.15
Plastic Clarity
Opaque
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Roll
Light Transmission
18 %
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Product Form
Roll
Static-Resistant
Not Static-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 ft, Plastic Width 5 in, Plastic Thickness 0.015 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.