Off-White UHMW Film Stock 60" L x 18" W x 0.003" Thick

  • Mfr # 461III-PB-1805

  • Zoro # G9525279


product price:  $27.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
18"
Plastic Length
60"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461III-PB-1805
Zoro #
G9525279
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
18"
Plastic Length
60"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.003"
Width
18"
Length
60"
Nominal Size
5 in W x 18 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-0.005 in
Impact Strength
0.8 ft-lb/in
Material Color Family
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Color Code
2025
Tensile Strength
5,000 psi
Elongation
350 %
Material
UHMW Polyethylene
Backing Type
No Backing
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
UV Resistant
No
Water Absorption Rating
Excellent
Shape
Rectangle
Plastic Thickness Tolerance
+/-0.005 in
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness
68D
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Water Absorption
0 %
Machinability
100 %
Friction Coefficient
0.15
Plastic Density
58.058 lb/cu ft
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Weight
0.038 lb
Product Form
Roll
Shore Hardness
68 Shore D
Product Type
Plastic Film
FDA Compliance
21 CFR 177.1550
UV-Resistant
Not UV-Resistant
Light Transmission
18 %
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
80,000 psi

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 5 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.