Off-White UHMW Film Stock 60" L x 18" W x 0.020" Thick

  • Mfr # 461XX-PB-1805
  • Zoro # G9525531
product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020 in
Plastic Width
18"
Plastic Length
60"
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461XX-PB-1805
Zoro #
G9525531
UPC #
-
Country of Origin
Korea, Republic of
Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Type
Virgin Food Contact Grade
Tensile Strength
5,000 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Thickness Tolerance
+/-0.005 in
Standards
3-A Dairy, FDA, USDA
Impact Strength
0.8 ft-lb/in
Color Code
2025
Material Color Family
Off-White
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Plastic Clarity
Opaque
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
UV Resistant
No
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Shape
Rectangle
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Plastic Hardness
68D
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Machinability
100 %
Grade
Standard
Weight
0.255 lb
Plastic Density
58.058 lb/cu ft
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Product Form
Roll
Fabrication
Skived

Dimensions

Plastic Thickness
0.020 in
Plastic Width
18"
Plastic Length
60"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
18"
Thickness
0.020"
Length
60"
Nominal Size
5 in W x 18 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 5 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.