Off-White UHMW Film Stock 60" L x 24" W x 0.005" Thick

  • Mfr # 461V-PB-2405

  • Zoro # G9525376


product price:  $67.49
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
60"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461V-PB-2405
Zoro #
G9525376
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
60"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
60"
Width
24"
Thickness
0.005"
Nominal Size
5 in W x 24 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Impact Strength
0.8 ft-lb/in
Material Type
Virgin Food Contact Grade
Material Color Family
Off-White
Color Code
2025
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Tensile Strength
5,000 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Plastic Hardness
68D
Water Absorption Rating
Excellent
UV Resistant
No
Shape
Rectangle
Wear Factor
Excellent
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Weight
0.085 lb
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-0.005 in
Impact Strength Rating
Poor
Grade
Standard
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption
0 %
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Film
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant
Light Transmission
18 %
Shore Hardness
68 Shore D

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 5 in, Plastic Thickness 5 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.