Office and Facility Sign, 14 in Height, 10 in Width, Vinyl, English
Mfr # 35GE04
Zoro # G9118347
product price: $8.39
/eaKey Features
Sign Material
Vinyl
Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Width
10 in
Height
14 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35GE04
Zoro #
G9118347
UPC #
190735081969
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Office and Facility Sign
Sign Material
Vinyl
Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Surface
Double-Sided
No
Sign Background Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend/Background Color
Black/Red/White
Material
Vinyl
Legend Color
Black, Red
ANSI Compliant
Yes
Background Color
White
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Product Type
Office and Facility Sign
Description
Office and Facility Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.