Zoro Homepage

Office Chair, Adj Arm, Black, Petite, 275 lb

  • Mfr # 830KL3

  • Zoro # G215544686


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Standards
BIFMA
Seat Width
19 1/4 in
Adjustable Arms
Yes
Adjustable Seat
Yes
Seat Material
Mesh, Foam, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830KL3
Zoro #
G215544686
UPC #
-
Country of Origin
China

Dimensions

Seat Width
19 1/4 in
Notional Size
Petite
Back Height
20 in
Minimum Arm Height
5 3/4 in
Caster/Glide Diameter
2 in
Seat Depth
17 1/2 in
Maximum Arm Height
8 3/4 in
Back Width
18 1/4 in
Minimum Overall Height
38 3/4 in
Minimum Seat Height
19 in
Seat Thickness
3 3/4 in
Overall Depth
25 in
Maximum Overall Height
42 1/2 in
Back Depth
6 in
Overall Width
25 1/2 in
Maximum Seat Height
23 in

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 1/2 in, Overall Depth 25 in, Maximum Seat Height 23 in, Maximum Overall Height 42 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 3/4 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/4 in, Seat Material Mesh, Foam, Plastic, Back Material Mesh, Plastic, Caster/Glide Type Swivel, Frame Material Plastic, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Reclining, Series Adjustable Arm Office Chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.