Zoro Homepage

Office Chair, Adj Arm, Black/Silver, 400 lb

  • Mfr # 830KL2

  • Zoro # G715544681


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Series
Adjustable Arm Office Chairs
Arm Attachment
Column
Adjustable Seat
Yes
Notional Size
Big and Tall
Seat Adjustments
Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830KL2
Zoro #
G715544681
UPC #
-
Country of Origin
China

Dimensions

Notional Size
Big and Tall
Minimum Seat Height
19 3/4 in
Minimum Arm Height
5 1/2 in
Maximum Overall Height
44 1/2 in
Seat Width
23 1/2 in
Minimum Overall Height
41 in
Caster/Glide Diameter
2 1/4 in
Back Height
22 1/4 in
Back Width
21 1/2 in
Maximum Arm Height
8 3/4 in
Back Depth
6 in
Seat Depth
20 1/2 in
Overall Depth
28 in
Overall Width
30 1/4 in
Seat Thickness
5 1/4 in
Maximum Seat Height
23 1/2 in

Description

Office Chair, Adjustable Arms Yes, Overall Width 30 1/4 in, Overall Depth 28 in, Maximum Seat Height 23 1/2 in, Maximum Overall Height 44 1/2 in, Seat Color Black, Frame Color Black; Silver, Seat Thickness 5 1/4 in, Back Color Black; Silver, Seat Depth 20 1/2 in, Seat Width 23 1/2 in, Seat Material Foam, Fabric, Plywood, Back Material Mesh, Plastic, Steel, Caster/Glide Type Swivel, Frame Material Plastic, Steel, Wood, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Basic Tilt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.