Shop ZORO SELECT
See all product information
Create Account
Office, Task & Executive Chairs
- Mfr # EXE-VMDHCH-RG-H0-A0-HC-8801
- Zoro # G123361719
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Lumbar Support
Adjustable
Seat Depth
19 in
Notional Size
Standard
Upholstered Seat
Yes
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXE-VMDHCH-RG-H0-A0-HC-8801
- Zoro #
- G123361719
- UPC #
- -
- Country of Origin
- United States
- Lumbar Support
- Adjustable
- Upholstered Seat
- Yes
- Frame Color
- Black
- Seat Adjustments
- Height
- Adjustable Arms
- No
- Seat Color
- Marine Blue
- Includes Footrest
- No
- Caster/Glide Type
- Dual-Wheel
- Adjustable Seat
- Yes
- Series
- Mesh Office Chairs
- Weight Capacity
- 300 lb
- Rolling
- Yes
- Back Material
- Mesh
- Number of Casters/Glides
- 5
- Frame Material
- Nylon Reinforced Fiberglass
- Item
- Executive Chair
- Standards
- BIFMA/SEFA Tested
- Tilting Back
- Yes
- Style Classification
- Executive
- Seat Material
- Polyurethane Foam, Vinyl
- Number of Arms
- 0
Dimensions
- Seat Depth
- 19 in
- Notional Size
- Standard
- Maximum Overall Height
- 45 1/2 in
- Seat Thickness
- 3 in
- Overall Width
- 20 in
- Maximum Seat Height
- 23 in
- Back Width
- 19 in
- Seat Width
- 20 in
- Back Height
- 22 1/2 in
- Overall Depth
- 27 in
- Minimum Seat Height
- 19 in
Description
Executive Chair, Adjustable Arms No, Overall Width 20 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 45 1/2 in, Seat Color Marine Blue, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Polyurethane Foam, Vinyl, Back Material Mesh, Caster/Glide Type Dual-Wheel, Frame Material Nylon Reinforced Fiberglass, Number of Arms 0, Weight Capacity 300 lb, Series Mesh Office Chairs, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.