Shop ZORO SELECT
See all product information
Create Account
Office, Task & Executive Chairs
- Mfr # EXE-VMDHCH-RG-H1-A2-HC-8815
- Zoro # G823357814
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Lumbar Support
Adjustable
Notional Size
Standard
Overall Depth
27 in
Frame Material
Nylon Reinforced Fiberglass
Number of Casters/Glides
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXE-VMDHCH-RG-H1-A2-HC-8815
- Zoro #
- G823357814
- UPC #
- -
- Country of Origin
- United States
- Lumbar Support
- Adjustable
- Frame Material
- Nylon Reinforced Fiberglass
- Number of Casters/Glides
- 5
- Frame Color
- Black
- Item
- Executive Chair
- Tilting Back
- Yes
- Upholstered Seat
- Yes
- Back Material
- Mesh
- Caster/Glide Type
- Dual-Wheel
- Seat Color
- Borscht
- Adjustable Seat
- Yes
- Standards
- BIFMA/SEFA Tested
- Seat Adjustments
- Height
- Includes Footrest
- No
- Weight Capacity
- 300 lb
- Seat Material
- Polyurethane Foam, Vinyl
- Rolling
- Yes
- Number of Arms
- 2
- Arm Adjustment
- Forward/Backward Slide, Height
- Series
- Mesh Office Chairs
- Style Classification
- Executive
- Adjustable Arms
- Yes
Dimensions
- Notional Size
- Standard
- Overall Depth
- 27 in
- Minimum Seat Height
- 19 in
- Seat Thickness
- 3 in
- Overall Width
- 20 in
- Seat Width
- 20 in
- Back Width
- 19 in
- Back Height
- 22 1/2 in
- Maximum Overall Height
- 45 1/2 in
- Seat Depth
- 19 in
- Maximum Seat Height
- 23 in
Description
Executive Chair, Adjustable Arms Yes, Overall Width 20 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 45 1/2 in, Seat Color Borscht, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Polyurethane Foam, Vinyl, Back Material Mesh, Caster/Glide Type Dual-Wheel, Frame Material Nylon Reinforced Fiberglass, Number of Arms 2, Weight Capacity 300 lb, Series Mesh Office Chairs, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.