Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Hard Drill Rod, O1, 1, 1 In

  • Mfr # O1D16

  • Zoro # G4622432


product price: $48.15
/ea

Key Features

Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Hardness Scale
207 BHN Max
Grade
O1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O1D16
Zoro #
G4622432
UPC #
-
Country of Origin
Brazil

Dimensions

Length Tolerance
+0.125 in/0 in
Length
36 in
Dia. Tolerance
+/-0.001 in
Fractional Size
1 in
Outside Diameter
1 in
Outside Diameter Tolerance
+/-0.001 in
Overall Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Hardness Scale
207 BHN Max
Grade
O1
Decimal Equivalent
1 in
Finish
30 RMS Max
Standards
ASTM A681-8 (2), Conflict Mineral Compliant, FEDERAL QQT 570 REV C, REACH, RoHS, SAE J437, UNS T31501
Rockwell Hardness
100 HRB
Appearance
30 RMS Max
Mechanical Finish
Precision Ground
Heat Treatment
Oil-Hardened
System of Measurement
Inch
Shape
Rod
Fabrication
Hot Rolled
Yield Strength
55,000 psi
Brinell Hardness
207 BHN
Tensile Strength
95,000 psi
Machinability
90 %
Includes Material Certificate
Material Test Report
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Material Grade
O1
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRB, Brinell Hardness 207 BHN, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.