Zoro Homepage

Oil Hard Drill Rod, O1, 11/64, 0.1718 In

  • Mfr # O1D11646

  • Zoro # G4634262


product price: $11.19
/ea

Key Features

Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Fractional Size
11/64 in
Decimal Equivalent
0.1718 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O1D11646
Zoro #
G4634262
UPC #
-
Country of Origin
Netherlands

Dimensions

Length Tolerance
+0.125 in/0 in
Length
36 in
Fractional Size
11/64 in
Dia. Tolerance
+/-0.0005 in
Outside Diameter Tolerance
+/-0.0005 in
Overall Length
36 in
Outside Diameter
11/64 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Decimal Equivalent
0.1718 in
Standards
ASTM A681-8 (2), Conflict Mineral Compliant, FEDERAL QQT 570 REV C, REACH, RoHS, SAE J437, UNS T31501
Hardness Scale
275 BHN Max
Grade
O1
Finish
15 RMS Max
Mechanical Finish
Precision Ground
Fabrication
Hot Rolled
Material Grade
O1
Includes Material Certificate
Material Test Report
Machinability
90 %
Brinell Hardness
275 BHN
Shape
Rod
Rockwell Hardness
100 HRB
Heat Treatment
Oil-Hardened
Yield Strength
55,000 psi
Heat Treatable
Heat Treatable
Appearance
15 RMS Max
System of Measurement
Inch
Tensile Strength
95,000 psi
Tolerance Rating
Standard
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 11/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRB, Brinell Hardness 275 BHN, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.