Shop ZORO SELECT

Oil Hard Drill Rod, O1, No 21, 0.157 In

  • Mfr # O1D#216

  • Zoro # G4523197


product price: 
$
11.79
/ea

Key Features

Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Standards
ASTM A681-8 (2), Conflict Mineral Compliant, FEDERAL QQT 570 REV C, REACH, RoHS, SAE J437, UNS T31501
Grade
O1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O1D#216
Zoro #
G4523197
UPC #
-
Country of Origin
Netherlands

Dimensions

Length Tolerance
+0.125 in/0 in
Length
36 in
Dia. Tolerance
+/-0.0005 in
Lettered/Numbered Size
#21
Fractional Size
157/1000 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0005 in
Outside Diameter
5/32 in
Wire Rope Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681-8 (2), Conflict Mineral Compliant, FEDERAL QQT 570 REV C, REACH, RoHS, SAE J437, UNS T31501
Grade
O1
Finish
15 RMS Max
Decimal Equivalent
0.157 in
Hardness Scale
275 BHN Max
Rockwell Hardness
100 HRB
Machinability
90 %
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Test Report
Tolerance Rating
Standard
Heat Treatment
Oil-Hardened
Brinell Hardness
275 BHN
Yield Strength
55,000 psi
Shape
Rod
Appearance
15 RMS Max
Fabrication
Hot Rolled
Material Grade
O1
Tensile Strength
95,000 psi
Mechanical Finish
Precision Ground
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 5/32 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRB, Brinell Hardness 275 BHN, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.