Shop ZORO SELECT

Oil Hard Drill Rod, O1, No 50, 0.069 In

  • Mfr # O1D#506

  • Zoro # G4546446


product price: 
$
2.49
/ea

Key Features

Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Hardness Scale
341 BHN Max
Lettered/Numbered Size
#50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O1D#506
Zoro #
G4546446
UPC #
-
Country of Origin
Netherlands

Dimensions

Length Tolerance
+0.125 in/0 in
Length
36 in
Lettered/Numbered Size
#50
Dia. Tolerance
+/-0.0003 in
Fractional Size
69/1000 in
Outside Diameter Tolerance
+/-0.0003 in
Outside Diameter
1/16 in
Overall Length
36 in
Wire Rope Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Hardness Scale
341 BHN Max
Standards
ASTM A681-8 (2), Conflict Mineral Compliant, FEDERAL QQT 570 REV C, REACH, RoHS, SAE J437, UNS T31501
Decimal Equivalent
0.069 in
Grade
O1
Shape
Rod
Tolerance Rating
Standard
Yield Strength
55,000 psi
Includes Material Certificate
Material Test Report
Machinability
90 %
Appearance
10 RMS Max
Brinell Hardness
341 BHN
Rockwell Hardness
100 HRB
Material Grade
O1
Fabrication
Hot Rolled
Heat Treatment
Oil-Hardened
Tensile Strength
95,000 psi
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 1/16 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRB, Brinell Hardness 341 BHN, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.