Oil Hard Flat Stock, O1, 1-1/2 In Wx36 InL
- Mfr # O1181126
- Zoro # G4527521
product price:Â
$
42.19
/ea
Key Features
Material
Tool Steel
Hardness Scale
177 to 212 BHN
Grade
O1
Finish
RMS 45 Max
Standards
AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1181126
- Zoro #
- G4527521
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tool Steel Rectangular Bar
- Material
- Tool Steel
- Hardness Scale
- 177 to 212 BHN
- Grade
- O1
- Finish
- RMS 45 Max
- Standards
- AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
- Thickness Tolerance
- +/-0.001 in
- Brinell Hardness
- 177 BHN
- Rockwell Hardness
- 18 HRC
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Precision Ground
- Heat Treatment
- Oil-Hardened
- Tolerance Rating
- Standard
- Shape
- Rectangular
- Material Grade
- O1
- Includes Material Certificate
- Material Test Report
- Yield Strength
- 55,000 psi
- Tensile Strength
- 95,000 psi
- Fabrication
- Hot Rolled
- System of Measurement
- Inch
- Resistance Properties
- Wear-Resistant
- Shell Material
- Tool Steel
- Traction Material
- Tool Steel
Dimensions
- Length
- 36 in
- Width
- 1 1/2 in
- Thickness
- 0.13 in
- Length Tolerance
- +0.25 in/+0.5 in
- Width Tolerance
- +0.005 in/0 in
- Overall Width
- 1 1/2 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
Description
Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.13 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 18 HRC, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.