Oil Hard Flat Stock, O1, 1-1/2In Wx18In L

  • Mfr # O19641128

  • Zoro # G6419411


product price:  $27.19
/ea

Key Features

Material
Tool Steel
Hardness Scale
177 to 212 BHN
Grade
O1
Finish
RMS 45 Max
Standards
AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O19641128
Zoro #
G6419411
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
1 1/2 in
Thickness
0.14 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+0.005 in/0 in
Overall Length
18 in
Overall Width
1 1/2 in

Details

Item
Tool Steel Rectangular Bar
Material
Tool Steel
Hardness Scale
177 to 212 BHN
Grade
O1
Finish
RMS 45 Max
Standards
AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Thickness Tolerance
+/-0.001 in
Material Grade
O1
Yield Strength
55,000 psi
Tolerance Rating
Standard
Rockwell Hardness
18 HRC
Heat Treatable
Heat Treatable
Mechanical Finish
Precision Ground
Heat Treatment
Oil-Hardened
Tensile Strength
95,000 psi
Fabrication
Hot Rolled
Brinell Hardness
177 BHN
Shape
Rectangular
Includes Material Certificate
Material Test Report
System of Measurement
Inch
Resistance Properties
Wear-Resistant

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.14 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 1 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 18 HRC, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.