Oil Hard Flat Stock, O1, 1-1/4In Wx18In L

  • Mfr # O1181148

  • Zoro # G7013517


product price:  $20.99
/ea

Key Features

Material
Tool Steel
Hardness Scale
177 to 212 BHN
Grade
O1
Finish
RMS 45 Max
Standards
AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O1181148
Zoro #
G7013517
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
1 1/4 in
Thickness
0.13 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+0.005 in/0 in
Overall Width
1 1/4 in
Overall Length
18 in

Details

Item
Tool Steel Rectangular Bar
Material
Tool Steel
Hardness Scale
177 to 212 BHN
Grade
O1
Finish
RMS 45 Max
Standards
AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Thickness Tolerance
+/-0.001 in
Material Grade
O1
Mechanical Finish
Precision Ground
Yield Strength
55,000 psi
System of Measurement
Inch
Brinell Hardness
177 BHN
Tensile Strength
95,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Test Report
Fabrication
Hot Rolled
Shape
Rectangular
Tolerance Rating
Standard
Heat Treatment
Oil-Hardened
Rockwell Hardness
18 HRC
Resistance Properties
Wear-Resistant

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.13 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 1 1/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 18 HRC, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.