Oil Hard Flat Stock, O1, 2-1/2In Wx18In L

  • Mfr # O1582128

  • Zoro # G7114545


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Hardness Scale
177 to 212 BHN
Grade
O1
Finish
RMS 45 Max
Standards
AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O1582128
Zoro #
G7114545
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
2 1/2 in
Thickness
0.63 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+0.005 in/0 in
Overall Length
18 in
Overall Width
2 1/2 in

Details

Item
Tool Steel Rectangular Bar
Material
Tool Steel
Hardness Scale
177 to 212 BHN
Grade
O1
Finish
RMS 45 Max
Standards
AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Thickness Tolerance
+/-0.001 in
Rockwell Hardness
18 HRC
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Heat Treatment
Oil-Hardened
Includes Material Certificate
Material Test Report
Fabrication
Hot Rolled
Material Grade
O1
Brinell Hardness
177 BHN
Yield Strength
55,000 psi
Shape
Rectangular
System of Measurement
Inch
Mechanical Finish
Precision Ground
Tensile Strength
95,000 psi
Resistance Properties
Wear-Resistant

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.63 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 2 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 18 HRC, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.