Zoro Homepage

Oil Hard Flat Stock, O1, 4In Wx18In L

  • Mfr # O111448

  • Zoro # G6554572


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
18 in
Width
4 in
Thickness
1 1/4 in
Hardness Scale
177 to 212 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O111448
Zoro #
G6554572
UPC #
-
Country of Origin
Unknown

Dimensions

Length
18 in
Width
4 in
Thickness
1 1/4 in
Length Tolerance
+.125 in/.250 in

Details

Item
Oil Hard Flat Stock
Material
Steel
Hardness Scale
177 to 212 BHN
Grade
O1
Finish
RMS 45 Max
Standards
UNS T31501, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C

Description

Oil Hard Flat Stock, Material Steel, Thickness 1 1/4 in, Standards UNS T31501, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C, Length Tolerance +.125 in/.250 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.