Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oilite Bronze Plate, 12 inL, 6 inW, 0.375in

  • Mfr # PP12000-1

  • Zoro # G4329598


product price: $2,498.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Oilite Bronze
Thickness
0.375 in
Length
12 in
Standards
ASTM B-438 GR 1 Type 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP12000-1
Zoro #
G4329598
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Length
12 in
Width
6 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Oilite Bronze Plate
Material
Bronze
Alloy Type
Oilite Bronze
Standards
ASTM B-438 GR 1 Type 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
Minimum Temperature
-35 Degrees F
System of Measurement
Inch
Fabrication
Cast
Shape
Plate
Maximum Temperature
300 Degrees F
Material Grade
Oilite
Mechanical Finish
Mill
Yield Strength
11,000 psi
Thickness Tolerance
+/-0.0025 in

Description

Oilite Bronze Plate, Material Bronze, Material Grade Oilite, Mechanical Finish Mill, Overall Length 12 in, Overall Width 6 in, Yield Strength 11,000 psi, Thickness 0.375 in, Thickness Tolerance +/-0.0025 in, Standards ASTM B-438 GR 1 Type 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841, Fabrication Cast, Maximum Temperature 300 Degrees F, Shape Plate, Minimum Temperature -35 Degrees F, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.