Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oilite Bronze Rec Bar, 6inL, 5 inW, 0.625in

  • Mfr # PP-6000-6

  • Zoro # G4329634


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Oilite Bronze
Thickness
0.625 in
Length
6 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-6000-6
Zoro #
G4329634
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Length
6 in
Width
5 in
Overall Width
5 in
Overall Length
6 in

Details

Item
Oilite Bronze Rectangular Bar
Material
Bronze
Alloy Type
Oilite Bronze
Standards
ASTM B-438 GR 1 Type 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841
Thickness Tolerance
+/-0.0025 in
Minimum Temperature
-35 Degrees F
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Yield Strength
11,000 psi
Fabrication
Cast
Shape
Rectangular Bar
Material Grade
Oilite
System of Measurement
Inch

Description

Oilite Bronze Rectangular Bar, Material Bronze, Material Grade Oilite, Mechanical Finish Mill, Overall Length 6 in, Overall Width 5 in, Yield Strength 11,000 psi, Thickness 0.625 in, Thickness Tolerance +/-0.0025 in, Standards ASTM B-438 GR 1 Type 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841, Fabrication Cast, Maximum Temperature 300 Degrees F, Shape Rectangular Bar, Minimum Temperature -35 Degrees F, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.