Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 1 AWG Max, 3/8 in Stud, Short Barrel, Copper, Green

  • Mfr # 24C362

  • Zoro # G4682526


product price: $3.29
/ea

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C362
Zoro #
G4682526
UPC #
190735432082
Country of Origin
China

Dimensions

For Wire Size
1 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.68 in
Width
0.68"
Length
1.83"
Cable Size
1 AWG
Barrel Length
Short
Length (Straight Wireway)
1.83 in
Overall Width
0.68 in
Barrel Inside Diameter
0.36 in
Tongue Thickness
0.11 in
For Stranded Copper Wire Size - Minimum
1 AWG
Tongue Length
0.98 in
Barrel Outside Diameter
0.47 in
Hole Size
0.405 in
For Stranded Copper Wire Size - Maximum
1 AWG
Overall Length
1.83 in
Strip Length
11/16 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
37
Color Code
Green
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Connector Type
Straight Barrel
Peep Hole
Yes
Hole Center to End
0.38 in
Termination Style
Crimp
Current
195 A
Seam Style
Seamless
Maximum Operating Temperature
300 Degrees F
Barrel Style
Chamfered
Maximum Voltage
600 V AC
RoHS Compliant
Yes
Special Features
Corrosion Resistant, High-Conductivity Construction
For Wire Type
Stranded
Contact Finish
Tin
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.68 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.