Zoro Homepage

One-Hole Compression Lug, 1/0 AWG Max, 1/2 in Stud, Short Barrel, Copper, Pink

  • Mfr # 24C370

  • Zoro # G4663757


product price: $3.15
/ea

Key Features

Cable Size
1/0
Connector Type
Straight Barrel
Width
3/4"
Material
Copper
Length
2.23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C370
Zoro #
G4663757
UPC #
190735432167
Country of Origin
China

Dimensions

Cable Size
1/0
Width
3/4"
Length
2.23"
Barrel Length
Short
Length (Straight Wireway)
2.23 in
Overall Length
2.23 in
Tongue Length
1.25 in
Barrel Outside Diameter
0.52 in
For Stranded Copper Wire Size - Minimum
1/0 AWG
Tongue Thickness
0.13 in
Barrel Inside Diameter
0.39 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Overall Width
0.75 in
Hole Size
0.53 in
For Wire Size
1/0 AWG
Strip Length
13/16 in
Tongue Width
0.75 in
For Stud Size
1/2 in
Barrel Size
Short

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Pink
Item
One-Hole Compression Lug
Hole Center to End
0.5 in
Peep Hole
Yes
Tongue Style
Standard
Die Code
42
Standards
CSA Certified, UL Listed
Barrel Style
Chamfered
Seam Style
Seamless
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Voltage
600 V AC
For Conductor Material
Copper
Contact Finish
Tin
Current
230 A
For Wire Type
Stranded
Maximum Operating Temperature
300 Degrees F
Tongue Angle
Straight
RoHS Compliant
Yes
Termination Style
Crimp
Inspection Hole
Yes
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.