Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 2 AWG Max, 1/2 in Stud, Short Barrel, Aluminum, Pink

  • Mfr # 29YK67

  • Zoro # G1816641


product price: $3.29
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Aluminum
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29YK67
Zoro #
G1816641
UPC #
190735440025
Country of Origin
China

Dimensions

For Wire Size
2 AWG
For Stud Size
1/2 in
Barrel Size
Short
Tongue Width
0.88 in
Cable Size
2 AWG
Length
1.94"
Width
0.64"
Barrel Length
Short
Length (Straight Wireway)
1.94 in
Hole Size
0.53 in
Overall Width
0.88 in
For Stranded Aluminum Wire Size - Maximum
2 AWG
Strip Length
15/16 in
Tongue Thickness
0.15 in
Barrel Inside Diameter
0.31 in
Overall Length
2.57 in
For Stranded Aluminum Wire Size - Minimum
2 AWG
For Stranded Copper Wire Size - Minimum
2 AWG
Tongue Length
1.41 in
Barrel Outside Diameter
0.51 in
For Stranded Copper Wire Size - Maximum
2 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
42
Color Code
Pink
Standards
UL Listed
Hole Center to End
0.34 in
Connector Type
Straight Barrel
Peep Hole
No
Tongue Style
Standard
Contact Finish
Tin
RoHS Compliant
Yes
Termination Style
Crimp
Maximum Voltage
600 V AC
Maximum Operating Temperature
300 Degrees F
Seam Style
Seamless
Barrel Style
Chamfered
Current
135 A
For Wire Type
Stranded
Special Features
Corrosion Resistant
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.88 in, For Conductor Material Aluminum, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.