Zoro Homepage

One-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Short Barrel, Aluminum, Pink

  • Mfr # 29YK84

  • Zoro # G1816608


product price: $3.29
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Aluminum
For Stud Size
1/4 in
Material
Aluminum
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29YK84
Zoro #
G1816608
UPC #
190735440193
Country of Origin
China

Dimensions

For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.72 in
Cable Size
2 AWG
Barrel Length
Short
Length
2.12"
Width
0.64"
Length (Straight Wireway)
2.12 in
Strip Length
15/16 in
For Stranded Aluminum Wire Size - Minimum
2 AWG
Tongue Thickness
0.19 in
Barrel Outside Diameter
0.51 in
For Stranded Copper Wire Size - Minimum
2 AWG
Barrel Inside Diameter
0.31 in
Hole Size
0.27 in
For Stranded Copper Wire Size - Maximum
2 AWG
Overall Width
0.72 in
Tongue Length
0.75 in
For Stranded Aluminum Wire Size - Maximum
2 AWG
Overall Length
1.91 in

Description

Compression Lug, Barrel Size Standard, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.72 in, For Conductor Material Aluminum, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.