Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

One-Hole Compression Lug, 4 AWG Max, 3/8 in Stud, Short Barrel, Copper, Gray

  • Mfr # 24C360

  • Zoro # G4658053

CAD Available

product price: $2.19
/ea

Key Features

CAD Drawing
Cable Size
4 AWG
Connector Type
Straight Barrel
Width
0.61"
Material
Copper
Length
1.41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C360
Zoro #
G4658053
UPC #
190735432068
Country of Origin
China

Dimensions

Cable Size
4 AWG
Width
0.61"
Length
1.41"
Barrel Length
Short
Length (Straight Wireway)
1.41 in
For Wire Size
4 AWG
Tongue Width
0.61 in
Barrel Size
Short
For Stud Size
3/8 in
Barrel Outside Diameter
0.37 in
Tongue Length
0.66 in
For Stranded Copper Wire Size - Maximum
4 AWG
Hole Size
0.405 in
Barrel Inside Diameter
0.27 in
Strip Length
9/16 in
Overall Width
0.61 in
Overall Length
1.41 in
For Stranded Copper Wire Size - Minimum
4 AWG
Tongue Thickness
0.07 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Gray
Item
One-Hole Compression Lug
Die Code
29
Hole Center to End
0.31 in
Peep Hole
Yes
Tongue Style
Standard
Standards
CSA Certified, UL Listed
Inspection Hole
Yes
Termination Style
Crimp
Maximum Voltage
600 V AC
Contact Finish
Tin
For Wire Type
Stranded
Tongue Angle
Straight
Barrel Style
Chamfered
Seam Style
Seamless
For Conductor Material
Copper
Current
125 A
Maximum Operating Temperature
300 Degrees F
Special Features
Corrosion Resistant, High-Conductivity Construction
RoHS Compliant
Yes
Number of Holes
1
CAD Available
Yes

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.