Zoro Homepage

One-Hole Compression Lug, 4/0 AWG Max, 1/2 in Stud, Long Barrel, Copper, Purple

  • Mfr # 24C331

  • Zoro # G4652706


product price: $7.49
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C331
Zoro #
G4652706
UPC #
190735431771
Country of Origin
China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.03 in
Barrel Length
Long
Length
2.97"
Width
1.03"
Cable Size
4/0
Length (Straight Wireway)
2.97 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Hole Size
0.53 in
Barrel Outside Diameter
0.7 in
Overall Length
2.97 in
Tongue Thickness
0.14 in
Tongue Length
1.25 in
Strip Length
1 1/2 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Barrel Inside Diameter
0.56 in
Overall Width
1.03 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
54
Color Code
Purple
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Peep Hole
No
Connector Type
Straight Barrel
Hole Center to End
0.5 in
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Voltage
600 V AC
Current
360 A
For Wire Type
Stranded
Termination Style
Crimp
Barrel Style
Chamfered
RoHS Compliant
Yes
Contact Finish
Tin
Seam Style
Seamless
Maximum Operating Temperature
300 Degrees F
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.