Zoro Homepage

One Hole Lug Compression Connector, 2 AWG

  • Mfr # 24C368

  • Zoro # G4650563


product price: $3.49
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C368
Zoro #
G4650563
UPC #
190735432143
Country of Origin
China

Dimensions

For Wire Size
2 AWG
For Stud Size
1/2 in
Barrel Size
Short
Tongue Width
0.75 in
Width
3/4"
Length
1.93"
Cable Size
2 AWG
Barrel Length
Short
Length (Straight Wireway)
1.93 in
Strip Length
11/16 in
Barrel Inside Diameter
0.3 in
For Stranded Copper Wire Size - Minimum
2 AWG
Barrel Outside Diameter
0.43 in
Overall Length
1.93 in
Overall Width
0.75 in
For Stranded Copper Wire Size - Maximum
2 AWG
Tongue Length
1.08 in
Hole Size
0.53 in
Tongue Thickness
0.12 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
33
Color Code
Brown
Standards
CSA Certified, UL Listed
Connector Type
Straight Barrel
Peep Hole
Yes
Tongue Style
Standard
Hole Center to End
0.5 in
Maximum Operating Temperature
300 Degrees F
Current
170 A
Barrel Style
Chamfered
Contact Finish
Tin
Special Features
Corrosion Resistant, High-Conductivity Construction
RoHS Compliant
Yes
For Wire Type
Stranded
Termination Style
Crimp
Seam Style
Seamless
Maximum Voltage
600 V AC
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.