Open Delivery Extension Arm
Mfr # N-59 ARM
Zoro # G4007586
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Length
50 in
Includes
(1) HO-1490-1 18 in (45.72 cm) Fiberboard Aerosol Adapter, (1) N-30 30 in (76.2 cm) Open Delivery Aluminum Test Head, (1) N-59 59 (1.5 m) Aluminum Extension Pole, (1) VTB-1 Equipment Tool Bag
Standards
UL Listed, ULC Listed
Overall Length
50 in
Product Type
Open Delivery Test Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-59 ARM
Zoro #
G4007586
UPC #
752595000056
Country of Origin
United States
Dimensions
Length
50 in
Overall Length
50 in
Details
Item
Open Delivery Extension Arm
Includes
(1) HO-1490-1 18 in (45.72 cm) Fiberboard Aerosol Adapter, (1) N-30 30 in (76.2 cm) Open Delivery Aluminum Test Head, (1) N-59 59 (1.5 m) Aluminum Extension Pole, (1) VTB-1 Equipment Tool Bag
Standards
UL Listed, ULC Listed
Product Type
Open Delivery Test Kit
Description
Open Delivery Extension Arm, Includes (1) HO-1490-1 18 in (45.72 cm) Fiberboard Aerosol Adapter, (1) N-30 30 in (76.2 cm) Open Delivery Aluminum Test Head, (1) N-59 59 (1.5 m) Aluminum Extension Pole, (1) VTB-1 Equipment Tool Bag, Product Type Open Delivery Test Kit, Overall Length 50 in, Standards UL Listed, ULC Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.