Zoro Homepage

Open End Acorn Nut, 2 PK

  • Mfr # CPB611

  • Zoro # G716466272


product price: $1.89
/pk 2, $0.95/ea
Sold in multiples of 5 for $9.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB611
Zoro #
G716466272
UPC #
875378004789
Country of Origin
United States

Details

Item
Open End Acorn Nut, 2 PK

Description

Open End Acorn Nut, Material Stainless Steel, Finish Plain, Thread Size #8-32, Overall Height 0.25 in, Hex Width 5/16 in, Tensile Strength 85,000 psi, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.