Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Acorn Nut, 2 PK

  • Mfr # CPB620

  • Zoro # G121670226


product price: $3.29
/pk 2, $1.65/ea
Sold in multiples of 3 for $9.87

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB620
Zoro #
G121670226
UPC #
875378004871
Country of Origin
United States

Description

Open End Acorn Nut, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-24, Overall Height 0.422 in, Hex Width 5/8 in, Tensile Strength 85,000 psi, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.