Open End Acorn Nut, Brass, 2 PK
Mfr # CPB588
Zoro # G221680712
product price: $2.15
/pk 2, $1.08/eaSold in multiples of 5 for $10.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPB588
Zoro #
G221680712
UPC #
632393679022
Country of Origin
United States
Description
Open End Acorn Nut, Material Grade/Class C36000, Material Brass, Finish Plain, Thread Size 1/4 In.-20, Overall Height 0.328 in, Hex Width 7/16 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.